Beli saw electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Chainsawatribut:
- Capacity (cc): 58
- ESCO Electric sawDeskripsi:Accessories: 2 types of blades (pruning blade: EA851SR-1, metalworking blade: EA851SR-2A), blade holder, 3mm hex wrench (stored in the main unit). Double insulated. Jigsaw blade holder (EA851SR-10: sold separately) allows use of jigsaw blades (T-shank). Blades can be replaced without using special tools. For dismantling bulky household waste. Easy-to-grip grip improves operability and reduces work burden. Two blades, one for wood and one for iron, are included as standard.atribut:
- Cable Length (m): 2
- Current (A): 2
- Mass (kg): 1.2
- Number of Stroke (spm): 0~4500
- Performance: Garden tree (diameter): 45 Wood: 40 PVC pipe: 120 Mild steel: 3.5
- Power Supply: AC100V.180W
- Size (mm): 333x61x126
- Stroke Amount (mm): 10
- Tool for Mounting: Possible: For normal reciprocating saws (thickness: 1.0 mm, width: 12.6 mm), blades shaped like metal saw blades (such as hacksaws)
- PUSELLO Electric Chain Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 2200
- No Load Speed (rpm): 1200
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- DCA Electric Chain Saw (Gergaji Mesin)atribut:
- Max. Length of Guide Bar: 405-450
- No Load Speed (rpm): 800
- Rated Input Power (W): 1800
- NILE Fil SawDeskripsi:-Optimum for saw work and file work.-Most suitable for sheet metal and molding die.-Compact, lightweight. -For cutting of thin steel sheet.-For burring.-AF1032, 2 pieces-R1032, 1 piece-Flat/Round/Triangle Files 1 Piece Eachatribut:
- Cutting Performance: Iron Plate 3.0mm
- Stroke Length: 10mm
- Number of Strokes: 5500time/min
- Air consumption: 0.28m³/min
- Hose Intake Port: G1/4
- Exhaust: Back
- Accessories: AF1032 2pieces, R1032 1piece, Flat/Round/Triangle Files 1piece Each
- Total Length: 210mm
- BAHCO Spare Blade for Pneumatic SawDeskripsi:-BAHCO SANDFLEX Series.-Using a bimetal saw series blade that is hard to break, strong against shocks, and good sharpness.-It is possible to cut even in a narrow place.-For cutting thin steel plate, thin stainless steel plate, aluminum, plastic, bumper material, FRP etc.-For woodworking and finishing processing of resin products.-For die cast burr removing work.atribut:
- Total Length: 90mm
- Thickness: 0.64mm
- Effective Cutting Length: 85mm
- PRO-QUIP ChainsawDeskripsi:QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- RYU Gasoline Chain Saw (Gergaji Mesin)Deskripsi:- High Performance Engine- High Quality Saw Chain- Build With Filtration System- Automatic Filling Oil- Comfortable And Safety Designatribut:
- Displacement (cc): 52
- Chain Oil Supply Sistem: Automatic
- Chain Oil Tank Cpacity (ml): 260
- Fuel Mixing Rate: Gasoline (20:1)
- Fuel Tank Capacity (ml): 550
- Dimensions (cm): 49x26x28
- Guide Bar (inch): 22
- Maximum Cutting (rpm): 1000-8500
- Maximum Power (kW): 1.88
- Number of Chain: 43
- Saw Chain (Pitch x Gauge): 0.325x0.085
- Teeth of Spocket (TPI): 7
- Makita Chainsawatribut:
- Cable Length (m): 2
- Chain Speed (m/s): 7
- Chain Type: 90PX
- Current (A): 8.1
- Guide Bar Length (mm): 300
- Overall Length (mm): 568
- Power Consumption (W): 770
- Power Input (V): 100
- TOTAL Cordless Chainsaw Lithium Ionatribut:
- Voltage (V): 20
- Chain Speed (m/s): 7.7
- Bar Length (inch): 12
- Maximum Power (W): 720
- FIRMAN Gergaji Mesin BensinDeskripsi:FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.atribut:
- Fuel Tank Capacity (ml): 550
- Chain Oil Capacity (ml): 260
- Cylinder Capacity (cc): 51.6
- Maximum Electricity (kW): 2.1
- FUJIYAMA Gasoline ChainsawDeskripsi:Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.atribut:
- Size (inch): 22
- Engine Type: Air Cooling
- Maximum Power Output (kW): 2.4
- Chain Oil Tank Capacity (ml): 260
- Displacement (cc): 58
- Fuel & Oil Mix Rate: 25:1
- Fuel Tank Capacity (ml): 550
- Maximum Engine Speed (rpm): 3000-8000
- INGCO Chain Saw (Mesin Gergaji Nirkabel)atribut:
- Brushless Motor Voltage (V): 20
- Melzer Gergaji Mesinatribut:
- Engine Type: Air-cooled, two stroke, single cylinder gasoline
- Oil Mixing Ratio: 25:1
- Idling Speed (rpm): 3000-3200
- Fuel Tank Capacity (ml): 550
- Engine Oil Tank Capacity (ml): 260
Daftar Harga saw electric Terbaru October 2026
| MultiPro Chainsaw | Rp1.199.900 |
| ESCO Electric saw | Rp3.299.900 |
| PUSELLO Electric Chain Saw | Rp1.799.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.499.900 |
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| DCA Electric Chain Saw (Gergaji Mesin) | Rp1.899.900 |
| NILE Fil Saw | Rp10.999.900 |
| BAHCO Spare Blade for Pneumatic Saw | Rp299.900 |
| KRISBOW Mesin Gergaji Bensin | Rp2.799.900 |
| PRO-QUIP Chainsaw | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P101578422-1.jpg)
/odP104885877-1.jpg)
/8kP103759308-1.jpg)




/P102093412-4.jpg)
/jtP103683713-2.jpg)





/26P109104078-1.jpg)
/03P108598003-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)